
Ffc/Fpc Connector, 37 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount
Mfr # 5051103791
Zoro # G705913893
product price: $1.35
/eaSold in multiples of 3000 for $4,050.00
Key Features
Max. Temp.
105°C
Max. Voltage
50V AC/DC
Series
505110
Color
Beige
Material
Liquid Crystal Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5051103791
Zoro #
G705913893
UPC #
191128824217
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.051 µm
Details
Item
FFC FPC Connector
Max. Temp.
105°C
Max. Voltage
50V AC/DC
Series
505110
Color
Beige
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Current Rating
0.5 A
Terminal Finish
Gold over Nickel
Contact Finish
Gold over Nickel
Number of Rows
1
Number of Contacts
37
Description
Ffc/Fpc Connector, 37 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.