Zoro Homepage

Ffc/Fpc Connector, 6 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Plug

  • Mfr # 15474063

  • Zoro # G705913206


product price: $1.89
/ea
Sold in multiples of 2100 for $3,969.00

Key Features

Max. Voltage
250V
Max. Temp.
105°C
Series
70430
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15474063
Zoro #
G705913206
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm, 2.40mm
PC Tail Length
3.30mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Series
70430
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Polyester Alloy
Color
Black
Number of Rows
1
Flammability Rating
UL 94V-0
Current Rating
1 A; 2 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
6
Stackable
Yes
Wire/Cable Type
FFC/FPC
Durability (mating cycles max)
50
Orientation
Vertical
Flammability
94V-0
UL
E29179
PCB Retention
None
Material - Metal
Phosphor Bronze
Material - Resin
Polyester Alloy
Material - Plating Mating
Gold
Product Name
SL
CSA
LR19880
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm
Circuits (Loaded)
6
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
1.0A, 2.0A
Plating min - Mating
0.381µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.