Zoro Homepage

FIELD ATTACHABLE PLUG KIT RJ-45

  • Mfr # 84700-0002

  • Zoro # G100442356


product price: $17.45
/ea
Sold in multiples of 4 for $69.80

Key Features

Wire Size AWG
22 to 28
Poles
4
Coupling Type
Overmolded Cable
Material - Coupling Nut
Die-Cast Zinc
Current - Maximum per Contact
1.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84700-0002
Zoro #
G100442356
UPC #
756054460412
Country of Origin
Mexico

Dimensions

Wire Size AWG
22 to 28
Cable Diameter
1.60mm (.063")

Details

Poles
4
Coupling Type
Overmolded Cable
Material - Coupling Nut
Die-Cast Zinc
Current - Maximum per Contact
1.5A
Material - Connector Body
Polypropylene
Material - Plating Mating
Gold
Voltage - Maximum
150V AC
Temperature Range - Operating
-40°C to +85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.