This item is Discontinued.

No Product Image Available

Flamar Feedback Cable, Wsor Jacket, Braided Shielding Overall, 12 Circuits (Discontinued)

  • Mfr # 1553219007
  • Zoro # G105981522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1553219007
Zoro #
G105981522
UPC #
889056461153
Country of Origin
Italy

Dimensions

Length
200 m
Max. Single Wire Size
21 AWG
Min. Single Wire Size
22 AWG
Bending Radius - Minimum
> 10xOD
Wire Size (AWG)
21, 22
Cable Length
200.0m
Outer Jacket Diameter
9.50mm
For Minimum Wire Size - Solid
22 AWG
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
21 AWG

Details

Item
Flamar Cable
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
600 V
Maximum Operating Temperature
80 Degrees C
Standards
UL E172949
Color
Green
Series
155321
Max. Temp.
80°C
Sub-Category
Cable
Number of Contacts
12
Max. Voltage
600V
Material - Outer Jacket
WSOR
Product Name
Flamar,Servo Motor
Insulation
TPE
UL
E172949
Wire/Cable Type
UL AWM 21215 / CSA
Circuits (Loaded)
12 (8+4)
Temperature Range - Operating
-25° to +80°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.