Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #6 Stud Size, 14 AWG, Nylon Insulated

  • Mfr # 191270039

  • Zoro # G505900017


product price: $0.32
/ea
Sold in multiples of 300 for $96.00

Key Features

Maximum Wire Size
14 AWG
Insulation Type
Nylon
Stud Size
#6
Standards
UL E32244
Series
19127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191270039
Zoro #
G505900017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#6
Wire Insulation Diameter
4.32mm max.

Details

Item
Fork Terminal
Insulation Type
Nylon
Standards
UL E32244
Series
19127
Plating min - Mating
7.620µm
Flammability
94V-2
Barrel Type
Closed
CSA
LR18689
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.