Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GW MEGA-FIT BACKSHELL HALF 10CKT DUALROW

  • Mfr # 200122-0110

  • Zoro # G2087334


product price: $0.97
/ea
Sold in multiples of 95 for $92.15

Key Features

Color
Black
Maximum Operating Temperature
105 Degrees C
Material
Nylon
Number of Rows
2
Number of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200122-0110
Zoro #
G2087334
UPC #
-
Country of Origin
Germany

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
Material
Nylon
Number of Rows
2
Number of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.