Zoro Homepage

Gwconnect Din Rail Support Kit, For 24B 104X27 Insert, Grey, Bag

  • Mfr # 7024.7009.0

  • Zoro # G205965217


product price: $94.49
/ea
Sold in multiples of 10 for $944.90
Free Shipping & Returns

Key Features

Color
Gray
Series
93605
Component Size
24B «104X27»
Accessory Type
DIN Rail Mounting Kit
Product Name
GWconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7024.7009.0
Zoro #
G205965217
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
24B «104X27»

Details

Item
Wire Connector Kit
Color
Gray
Series
93605
Accessory Type
DIN Rail Mounting Kit
Product Name
GWconnect
Color - Resin
Grey RAL 7044
Material - DIN Rail
Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.