Zoro Homepage

Gwconnect Plastic Gable Gland, With Gasket And Nut, M32X1.5 Thread, Light Grey

  • Mfr # 936000366

  • Zoro # G005975072


product price: $5.15
/ea
Sold in multiples of 14 for $72.10

Key Features

Material
Polyamide
Insulation Material
Polyamide
Standards
DIN EN 50262, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000366
Zoro #
G005975072
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M32x1.5
Cable Diameter
12.00-21.00mm
Panel Cutout Diameter
32.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.