Zoro Homepage

Gwconnect Plastic Gable Gland, With Gasket, Thread, Light Grey Ral 7035

  • Mfr # 7000.7838.2

  • Zoro # G105975392


product price: $11.79
/ea
Sold in multiples of 20 for $235.80

Key Features

Material
Polyamide
Insulation Material
Polyamide
Standards
DIN 40430, EN 60529
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000.7838.2
Zoro #
G105975392
UPC #
-
Country of Origin
Italy

Dimensions

Panel Cutout Diameter
59.80mm
Thread Size
Pg48
Cable Diameter
37.00-44.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.