Gwconnect Plastic Nut, Polyamide, M32X1.5 Thread, Black Ral 9005
Mfr # 936000458
Zoro # G505982389
product price: $1.29
/eaSold in multiples of 72 for $92.88
Key Features
Type
Twist-On
Color
Black
Minimum Operating Temperature
-40 Degrees C
Series
93600
Thread Type
(M) Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000458
Zoro #
G505982389
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M32x1.5
Details
Item
Wire Connector
Type
Twist-On
Color
Black
Minimum Operating Temperature
-40 Degrees C
Series
93600
Thread Type
(M) Metric
Material - Nut
Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.