Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Spring Terminal Insert, Female, 16-Pole, 16A, Numbered 1-16Er (Ag) Plated Contact

  • Mfr # 7316.5853.0

  • Zoro # G905975110


product price: $27.99
/ea
Sold in multiples of 3 for $83.97

Key Features

Standards
CSA Listed; UL Listed
Connection Material
Copper Alloy
Wire Range
26 to 14 AWG
Max. Voltage
500V
Connection Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7316.5853.0
Zoro #
G905975110
UPC #
-
Country of Origin
Italy

Dimensions

Stripping Length
9.00-11.00mm
Wire Size (AWG)
14-26
Component Size
16B «77X27»

Details

Standards
CSA Listed; UL Listed
Connection Material
Copper Alloy
Wire Range
26 to 14 AWG
Max. Voltage
500V
Connection Type
Female
Max. Temp.
125 Degrees C
Durability (mating cycles max)
500
Insert Series
S-ES
Material - Plating
Silver
UL
E249674
Series
93601
CSA
256883
Current - Maximum per Contact
16.0A
Temperature Range - Operating
-40° to +125°C
Material - Insert
Polycarbonate
Product Name
GWconnect
Polarized to Mating Part
Yes
Poles
16
Component Type
Inserts - Spring Terminal
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Number of Rows
2
Insert Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.