
Gwconnect Std-Hv-Standard-High Voltage, Double Lever Hood, Die-Cast Aluminum
Mfr # 7824.6625.2
Zoro # G405983127
product price: $138.99
/eaSold in multiples of 5 for $694.95
Free Shipping & Returns
Key Features
Series
93601
Thread Size
M32x2
Type
STD-HV
IP Rating
IP66
Hood Coating
Polyester Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7824.6625.2
Zoro #
G405983127
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M32x2
Component Size
24B «104X27»
Details
Series
93601
Type
STD-HV
IP Rating
IP66
Hood Coating
Polyester Powder
Hood Color
GREY RAL 7037
Product Name
GWconnect
CSA
256883
Lock to Mating Part
Yes
Material - Peg
Stainless Steel
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Component Type
Double Lever Hood
Number of Pegs
4
Material - Hood
Die-cast Aluminum
Thread Type
(M) Metric
Voltage - Maximum
830V
UL
E249674
Entry Location
Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.