Zoro Homepage

Gwconnect Std-Standard, Cover, Die-Cast Aluminum, With 2 Peg, With Gasket

  • Mfr # 7816.4592.0

  • Zoro # G605982630


product price: $47.99
/ea
Sold in multiples of 2 for $95.98

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816.4592.0
Zoro #
G605982630
UPC #
-
Country of Origin
China

Dimensions

Component Size
16A «66X16»

Details

Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
Standards
CSA Certified; UL E249674
Type
STD
IP Rating
IP66
Material - Peg
Stainless Steel
Material - Cover
Die-cast Aluminum
CSA
256883
Lock to Mating Part
Yes
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Component Type
Cover
Product Name
GWconnect
Cover Coating
Polyester Powder
Cover Color
Grey RAL 7037
Material - Gasket
NBR
Number of Pegs
2
UL
E249674

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.