
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7810.6570.0
Zoro # G805982614
product price: $35.19
/eaSold in multiples of 10 for $351.90
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Finish
Polyester Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.6570.0
Zoro #
G805982614
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
10B «57X27»
Thread Size
M20
Details
Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Finish
Polyester Powder Coated
Type
STD
Material
Aluminum
Standards
CSA Certified; UL E249674
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Product Name
GWconnect
CSA
256883
Component Type
Double Lever Hood
Material - Peg
Stainless Steel
UL
E249674
Number of Pegs
4
Hood Color
GREY RAL 7037
Material - Hood
Die-cast Aluminum
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Thread Type
(M) Metric
Entry Location
Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.