
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7810.6610.0
Zoro # G805982553
product price: $99.99
/eaSold in multiples of 5 for $499.95
Free Shipping & Returns
Key Features
Series
93601
Type
STD
IP Rating
IP66
Hood Color
GREY RAL 7037
Thread Type
(M) Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.6610.0
Zoro #
G805982553
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M20x2
Component Size
10B «57X27»
Details
Series
93601
Type
STD
IP Rating
IP66
Hood Color
GREY RAL 7037
Thread Type
(M) Metric
UL
E249674
Component Type
Double Lever Hood
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Voltage - Maximum
500V
Material - Peg
Stainless Steel
Number of Pegs
4
Lock to Mating Part
Yes
CSA
256883
Material - Hood
Die-cast Aluminum
Product Name
GWconnect
Hood Coating
Polyester Powder
Entry Location
Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.