
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7824.5066.0
Zoro # G405982458
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
93601
IP Rating
IP66
Type
STD
Thread Size
M25
Material - Lever
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7824.5066.0
Zoro #
G405982458
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M25
Component Size
24B «104X27»
Details
Series
93601
IP Rating
IP66
Type
STD
Material - Lever
Galvanized Steel
UL
E249674
CSA
256883
Component Type
Double Lever Hood
Entry Location
Top
Material - Hood
Die-cast Aluminum
Lock to Mating Part
Yes
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Product Name
GWconnect
Hood Color
GREY RAL 7037
Number of Levers
2
Thread Type
(M) Metric
Hood Coating
Polyester Powder
Voltage - Maximum
500V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.