
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7824.5098.0
Zoro # G705982523
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Series
93601
Type
STD
IP Rating
IP66
Lock to Mating Part
Yes
Component Type
Double Lever Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7824.5098.0
Zoro #
G705982523
UPC #
-
Country of Origin
Unknown
Dimensions
Component Size
24B «104X27»
Thread Size
Pg21
Details
Series
93601
Type
STD
IP Rating
IP66
Lock to Mating Part
Yes
Component Type
Double Lever Hood
Hood Coating
Polyester Powder
Entry Location
Side
CSA
256883
Product Name
GWconnect
Voltage - Maximum
500V
Thread Type
(Pg)
Hood Color
GREY RAL 7037
Number of Levers
2
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Lever
Galvanized Steel
Material - Hood
Die-cast Aluminum
UL
E249674
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.