
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7824.5110.0
Zoro # G405982465
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Series
93601
Type
STD
IP Rating
IP66
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Hood
Die-cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7824.5110.0
Zoro #
G405982465
UPC #
-
Country of Origin
Unknown
Dimensions
Component Size
24B «104X27»
Thread Size
Pg21
Details
Series
93601
Type
STD
IP Rating
IP66
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Hood
Die-cast Aluminum
Component Type
Double Lever Hood
Lock to Mating Part
Yes
Number of Levers
2
CSA
256883
Product Name
GWconnect
UL
E249674
Material - Lever
Galvanized Steel
Entry Location
Side
Voltage - Maximum
500V
Hood Color
GREY RAL 7037
Thread Type
(Pg)
Hood Coating
Polyester Powder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.