
Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7810.5167.0
Zoro # G205916493
product price: $92.85
/eaSold in multiples of 5 for $464.25
Free Shipping & Returns
Key Features
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Material - Housing
Die-cast Aluminum
Component Size
10B «57X27»
Lock to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.5167.0
Zoro #
G205916493
UPC #
-
Country of Origin
Unknown
Dimensions
Component Size
10B «57X27»
Thread Size
Pg29x2
Details
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Material - Housing
Die-cast Aluminum
Lock to Mating Part
Yes
Series
93601
Material - Peg
Stainless Steel
Voltage - Maximum
500V
Cover Color
Grey RAL 7037
Component Type
Double Lever SMT Housing
Product Name
GWconnect
Material - Gasket
NBR
UL
E249674
Type
STD
Housing Coating
Polyester Powder
IP Rating
IP66
Material - Cover
Die-cast Aluminum
Number of Pegs
4
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Cover Coating
Polyester Powder
CSA
256883
Thread Type
(Pg)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.