
Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7816.6374.0
Zoro # G105916432
product price: $105.99
/eaSold in multiples of 3 for $317.97
Free Shipping & Returns
Key Features
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Color
Gray
Standards
CSA Certified; UL E249674
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7816.6374.0
Zoro #
G105916432
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
16B «77X27»
Thread Size
M25
Details
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Color
Gray
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated
Max. Voltage
500V
Material - Housing
Die-cast Aluminum
CSA
256883
Number of Levers
2
UL
E249674
Product Name
GWconnect
Component Type
Double Lever SMT Housing
Lock to Mating Part
Yes
Housing Coating
Polyester Powder
Material - Gasket
NBR
Thread Type
(M) Metric
Type
STD
Series
93601
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Lever
Galvanized Steel
IP Rating
IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.