Zoro Homepage

Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7816.7476.0

  • Zoro # G605916383


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Finish
Polyester Powder Coated
Color
Gray
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816.7476.0
Zoro #
G605916383
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
16B «77X27»
Thread Size
Pg29x2

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Finish
Polyester Powder Coated
Color
Gray
Material
Aluminum
Standards
CSA Certified; UL E249674
Max. Voltage
500V
Type
STD
Number of Levers
2
UL
E249674
CSA
256883
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Lever
Galvanized Steel
Series
93601
Material - Housing
Die-cast Aluminum
Material - Gasket
NBR
Product Name
GWconnect
Lock to Mating Part
Yes
Housing Coating
Polyester Powder
Component Type
Double Lever SMT Housing
IP Rating
IP66
Thread Type
(Pg)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.