Zoro Homepage

Gwconnect Std-Standard, Double Lever Surface Mount Housing, Die-Cast Aluminum

  • Mfr # 7824.6326.0

  • Zoro # G905916526


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Color
Gray
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824.6326.0
Zoro #
G905916526
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
24B «104X27»
Thread Size
Pg21

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Color
Gray
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
Material
Aluminum
Max. Voltage
500V
Series
93601
Material - Gasket
NBR
Component Type
Double Lever SMT Housing
Number of Levers
2
CSA
256883
Type
STD
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
IP Rating
IP66
Material - Lever
Galvanized Steel
Housing Coating
Polyester Powder
Lock to Mating Part
Yes
Material - Housing
Die-cast Aluminum
Thread Type
(Pg)
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.