
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7816.4558.0
Zoro # G905982484
product price: $39.85
/eaSold in multiples of 2 for $79.70
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
Finish
Polyester Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7816.4558.0
Zoro #
G905982484
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg16
Component Size
16A «66X16»
Details
Color
Gray
Series
93601
Max. Voltage
500V
Material
Aluminum
Finish
Polyester Powder Coated
IP Rating
IP66
Type
STD
Standards
CSA Certified; UL E249674
Hood Color
GREY RAL 7037
Material - Peg
Stainless Steel
Entry Location
Top
Hood Coating
Polyester Powder
Component Type
Single Lever Hood
Product Name
GWconnect
Material - Hood
Die-cast Aluminum
Thread Type
(Pg)
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
Lock to Mating Part
Yes
CSA
256883
Number of Pegs
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.