
Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum
Mfr # 7816.6431.0
Zoro # G305982329
product price: $89.35
/eaSold in multiples of 5 for $446.75
Free Shipping & Returns
Key Features
Series
93601
IP Rating
IP66
Type
STD
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Entry Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7816.6431.0
Zoro #
G305982329
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
Pg21
Component Size
16B «77X27»
Details
Series
93601
IP Rating
IP66
Type
STD
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Entry Location
Top
CSA
256883
Lock to Mating Part
Yes
Product Name
GWconnect
Material - Hood
Die-cast Aluminum
Component Type
Single Lever Hood
Hood Color
GREY RAL 7037
Material - Peg
Stainless Steel
Hood Coating
Polyester Powder
Number of Pegs
2
Voltage - Maximum
500V
UL
E249674
Thread Type
(Pg)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.