Zoro Homepage

Gwconnect Std-Standard, Single Lever Hood, Die-Cast Aluminum

  • Mfr # 7832.6512.0

  • Zoro # G405982823


product price: $105.99
/ea
Sold in multiples of 5 for $529.95
Free Shipping & Returns

Key Features

Series
93601
Type
STD
IP Rating
IP66
Thread Type
(Pg)
Voltage - Maximum
500V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7832.6512.0
Zoro #
G405982823
UPC #
-
Country of Origin
Unknown

Dimensions

Component Size
32B «77X62»
Thread Size
Pg36

Details

Series
93601
Type
STD
IP Rating
IP66
Thread Type
(Pg)
Voltage - Maximum
500V
Hood Coating
Polyester Powder
Product Name
GWconnect
Hood Color
GREY RAL 7037
Lock to Mating Part
Yes
UL
E249674
CSA
256883
Number of Pegs
2
Material - Hood
Die-cast Aluminum
Component Type
Single Lever Hood
Entry Location
Top
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Peg
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.