Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gwconnect Std-Standard, Single Lever Hood, Polyamide, With 2 Peg, Side Entry

  • Mfr # 7803.6229.0

  • Zoro # G505982433


product price: $5.15
/ea
Sold in multiples of 16 for $82.40

Key Features

Color
Gray
Series
93601
Max. Voltage
400V
IP Rating
IP66
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803.6229.0
Zoro #
G505982433
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
3A «21x21»
Thread Size
M20

Details

Color
Gray
Series
93601
Max. Voltage
400V
IP Rating
IP66
Standards
CSA Certified; UL E249674
Type
STD
Material
Polyamide
Flammability Rating
UL 94 V-0
CSA
256883
Component Type
Single Lever Hood
Hood Color
Grey White RAL 9002
Material - Hood
Polyamide
Voltage - Maximum
230V / 400V
Product Name
GWconnect
UL
E249674
Thread Type
(M) Metric
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Number of Pegs
2
Lock to Mating Part
Yes
Entry Location
Side
Material - Peg
Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.