
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7810.4501.0
Zoro # G705916429
product price: $49.99
/eaSold in multiples of 2 for $99.98
Key Features
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.4501.0
Zoro #
G705916429
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M20
Component Size
10A «49X16»
Details
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated
Color
Gray
Max. Voltage
500V
Component Type
Single Lever SMT Housing
CSA
256883
Housing Coating
Polyester Powder
Thread Type
(M) Metric
IP Rating
IP66
Product Name
GWconnect
Material - Housing
Die-cast Aluminum
Lock to Mating Part
Yes
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
UL
E249674
Material - Lever
Stainless Steel
Type
STD
Number of Levers
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.