
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum (Discontinued)
- Mfr # 7810.7166.0
- Zoro # G605916451
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.7166.0
Zoro #
G605916451
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg29
Component Size
10B «57X27»
Details
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Material
Aluminum
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
Color
Gray
Max. Voltage
500V
Number of Levers
1
Product Name
GWconnect
Material - Gasket
NBR
Material - Lever
Galvanized Steel
Material - Housing
Die-cast Aluminum
Housing Coating
Polyester Powder
Lock to Mating Part
Yes
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
UL
E249674
Component Type
Single Lever SMT Housing
Type
STD
CSA
256883
IP Rating
IP66
Thread Type
(Pg)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.