Hand Crimper, 24 to 14 AWG, Soft Grip
- Mfr # 64016-0204
- Zoro # G323947546
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Compatible Connector Type
Molex Disk Drive Power Terminals, Molex Standard .093", Molex Standard .125"
Jaw Opening Type
Manual
Ratcheting Mechanism
Yes
Insulated
Yes
Hole Size
0.093 in, 0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64016-0204
- Zoro #
- G323947546
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hole Size
- 0.093 in, 0.125 in
- Fits Chest Size
- A Full Cycle Ratcheting Hand Tool Ensures Complete Crimps, Service Grade
Details
- Compatible Connector Type
- Molex Disk Drive Power Terminals, Molex Standard .093", Molex Standard .125"
- Jaw Opening Type
- Manual
- Ratcheting Mechanism
- Yes
- Insulated
- Yes
- Compatible with Manufacturer Model Number
- 1189 Series,1190 Series,1380 Series,1381 Series,1457-1 Series,1457-2 Series,1881-2 Series,1973 Series,1973-2 Series,2046 Series,2047 Series,2273 Series,2282 Series,42023 Series,42024 Series,42477 Series,42478 Series,4272 Series,4549 Series,4550 Series,6271 Series,6310 Series,7238 Series,8980 Series
- Item
- Hand Crimper
- Standards
- chemSHERPA (xml), EU RoHS Compliant per EU 2015/863, IEC 62474, IPC 1752A Class C, IPC 1752A Class D, Molex Product Compliance Declaration
- Features
- A Full Cycle Ratcheting Hand Tool Ensures Complete Crimps, Service Grade
- Crimper Style
- Hand Crimp
- Crimping Capacity
- 24 to 14 AWG
- Compatible Terminal Type
- Hand Crimp
- Compatible Manufacturer Model Number
- 1189 Series,1190 Series,1380 Series,1381 Series,1457-1 Series,1457-2 Series,1881-2 Series,1973 Series,1973-2 Series,2046 Series,2047 Series,2273 Series,2282 Series,42023 Series,42024 Series,42477 Series,42478 Series,4272 Series,4549 Series,4550 Series,6271 Series,6310 Series,7238 Series,8980 Series
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1189 Series,1190 Series,1380 Series,1381 Series,1457-1 Series,1457-2 Series,1881-2 Series,1973 Series,1973-2 Series,2046 Series,2047 Series,2273 Series,2282 Series,42023 Series,42024 Series,42477 Series,42478 Series,4272 Series,4549 Series,4550 Series,6271 Series,6310 Series,7238 Series,8980 Series
Description
Crimpers/Crimping Tools SERVICE GRADE HA
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.