Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Impact Swivel Socket
- Mfr # 380011M
- Zoro # G023580425
original price:Â $12.82 , new price: $11.54 , 9 percent off
new price:Â
$
11.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380011M
- Zoro #
- G023580425
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 11mm 3/8 Inch Drive High-Torque Chrome Molybdenum - 380011M Professional Impact Socket Built for impact-duty fastening in tight access points, this 3/8in drive 11mm swivel impact socket is designed to maintain contact and maneuverability where straight sockets can't. The swivel head provides a practical range of motion for hard-to-reach fasteners without sacrificing control. With a 53mm (2.09in) overall length and permanently stamped size markings, it supports faster identification and cleaner tool organization on the cart or in the box. The socket is engineered for durability with a matte black oxide coating and heat treatment through oil quenching for a tough exterior and strong inner core. Key Benefits 3/8in drive 11mm swivel design improves access in tight, obstructed areas. 53mm overall length balances reach and control for impact socket work. Heat treated through oil quenching for durable exterior and strong core. Matte black oxide coating helps resist wear during heavy professional use. Size is stamped for permanent, quick identification and better organization. Meets or exceeds ANSI standards for performance and safety expectations. SKU: 380011M. Designed and made for professional technicians, this swivel impact socket focuses on reliability, longevity, and consistent fitment under demanding conditions. Its combination of swivel flexibility, compact length, and durable construction makes it a dependable choice for repeat service work where access and strength matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.