Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings 040 W/B 20P Head Ass /B 20P Head Assy Hzt

  • Mfr # 681512025

  • Zoro # G505911044


product price: $1.19
/ea
Sold in multiples of 75 for $89.25

Key Features

Number of Rows
2
Series
68151
Application
Power, Wire-to-Board
PCB Retention
Yes
Current - Maximum per Contact
5.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681512025
Zoro #
G505911044
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

PC Tail Length
4.00mm
PCB Thickness - Recommended
1.60mm

Details

Number of Rows
2
Series
68151
Application
Power, Wire-to-Board
PCB Retention
Yes
Current - Maximum per Contact
5.0A
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Durability (mating cycles max)
50
Plating min - Mating
0.813µm
Color - Resin
Gray
Material - Metal
Brass
Lock to Mating Part
Yes
Termination Interface Style
Through Hole
Component Type
PCB Header
Keying to Mating Part
None
Orientation
Right Angle
Glow-Wire Capable
No
Voltage - Maximum
12V
Guide to Mating Part
No
First Mate / Last Break
No
PCB Locator
Yes
Breakaway
No
Material - Resin
Polyester
Circuits (Loaded)
20
Shrouded
Partial
Pitch - Mating Interface
2.50mm
Temperature Range - Operating
-30° to +85°C
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.