
Headers & Wire Housings 1.25Mm Hsg. 3 Ckt Ultra Low Profile
Mfr # 511460300
Zoro # G305910827
product price: $0.15
/eaSold in multiples of 725 for $108.75
Key Features
Number of Rows
1
Series
51146
Application
Power, Wire-to-Board
CSA
LR19980
Glow-Wire Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511460300
Zoro #
G305910827
UPC #
-
Country of Origin
Japan
Details
Number of Rows
1
Series
51146
Application
Power, Wire-to-Board
CSA
LR19980
Glow-Wire Capable
No
Gender
Receptacle
Temperature Range - Operating
-40° to +85°C
Product Name
PanelMate
Circuits (maximum)
3
Pitch - Mating Interface
1.25mm
Color - Resin
Natural
UL
E107635
Flammability
94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.