Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings 1.27Mm 12P Vert Hdr Lo-Pro Smt Sn

  • Mfr # 908140912

  • Zoro # G205915236


product price: $0.61
/ea
Sold in multiples of 600 for $366.00

Key Features

Application
Signal, Wire-to-Board
Series
90814
Material - Plating Mating
Tin
Polarized to PCB
Yes
Temperature Range - Operating
-40° to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908140912
Zoro #
G205915236
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
90814
Material - Plating Mating
Tin
Polarized to PCB
Yes
Temperature Range - Operating
-40° to +105°C
Color - Resin
Natural
Number of Rows
1
Max-Temp
260
Pitch - Mating Interface
1.27mm
Shrouded
No
Guide to Mating Part
No
Circuits (Loaded)
12
First Mate / Last Break
No
Durability (mating cycles max)
30
PCB Locator
Yes
Polarized to Mating Part
Yes
Max-Duration
3
Lock to Mating Part
Yes
Current - Maximum per Contact
2.4A
PCB Retention
Yes
Breakaway
No
Keying to Mating Part
None
Material - Metal
Brass
Product Name
Picoflex
Material - Resin
High Temperature Thermoplastic
Max-Cycle
1
Orientation
Vertical
UL
E29179
Voltage - Maximum
250V AC/DC
Plating min - Mating
3.048µm
Flammability
94V-0
Termination Interface Style
Surface Mount
Component Type
PCB Header
Stackable
No
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.