
Headers & Wire Housings 2.0 Wtb Plg Hsg Assy G Hsg Assy Str 14Ckt
Mfr # 559321410
Zoro # G505911563
product price: $1.19
/eaSold in multiples of 71 for $84.49
Key Features
Color
Natural
Number of Rows
1
Max. Voltage
250V AC/DC
Hole Center to Center
2 mm
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559321410
Zoro #
G505911563
UPC #
-
Country of Origin
Japan
Details
Color
Natural
Number of Rows
1
Max. Voltage
250V AC/DC
Hole Center to Center
2 mm
Terminal Type
Through Hole
Max. Temp.
105°C
Standards
UL E29179
Material
Polyester
Terminal Finish
Tin Plated
Number of Contacts
14
Contact Finish
Tin Plated
Current Rating
3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.