
Headers & Wire Housings 2.0 Wtw Rec Hsg 2Ckt 511110200
Mfr # 511110200
Zoro # G705911257
product price: $0.13
/eaSold in multiples of 715 for $92.95
Key Features
Number of Rows
1
Series
51111
Application
Signal, Wire-to-Board, Wire-to-Wire
Stackable
No
Material - Resin
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511110200
Zoro #
G705911257
UPC #
-
Country of Origin
Japan
Details
Number of Rows
1
Series
51111
Application
Signal, Wire-to-Board, Wire-to-Wire
Stackable
No
Material - Resin
Polyester
Color - Resin
Natural
Circuits (maximum)
2
Gender
Receptacle
CSA
LR19980
UL
E29179
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
Glow-Wire Capable
No
Pitch - Mating Interface
2.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.