Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Headers & Wire Housings 2.0W/B Smt St Emboss Tp Pkg 5600201320

Headers & Wire Housings 2.0W/B Smt St Emboss Tp Pkg (Discontinued)

  • Mfr # 5600201320
  • Zoro # G205911214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600201320
Zoro #
G205911214
UPC #
-
Country of Origin
China

Details

Number of Rows
1
Standards
UL E29179
Material
Polyamide
Color
Natural
Number of Contacts
13
Flammability Rating
SC-0
Hole Center to Center
2 mm
Terminal Type
Surface Mount
Max. Temp.
125°C
Contact Finish
Tin Plated
Current Rating
3 A
Max. Voltage
125V AC/DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.