Headers & Wire Housings 2.5 W/B W.A. W/Kink 2.5 W/B W.A. W/Kink

  • Mfr # 535170310

  • Zoro # G005910974


product price: $0.47
/ea
Sold in multiples of 220 for $103.40

Key Features

Number of Rows
1
Series
53517
Application
Signal, Wire-to-Board
Termination Interface Style
Through Hole
Material - Resin
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535170310
Zoro #
G005910974
UPC #
-
Country of Origin
Japan

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.50mm

Details

Number of Rows
1
Series
53517
Application
Signal, Wire-to-Board
Termination Interface Style
Through Hole
Material - Resin
Nylon
Keying to Mating Part
None
Current - Maximum per Contact
3.0A
Glow-Wire Capable
No
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Orientation
Vertical
Breakaway
No
Product Name
Mini-Lock
Material - Plating Mating
Tin
Voltage - Maximum
250V
Shrouded
Fully
Pitch - Mating Interface
2.50mm
PCB Locator
Yes
Polarized to PCB
Yes
Component Type
PCB Header
Circuits (Loaded)
3
UL
E29179
PCB Retention
Yes
Stackable
No
Temperature Range - Operating
-55° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.