Zoro Homepage

Headers & Wire Housings 2.5 W/W Plug Hsg 2.5 W/W Plug Hsg

  • Mfr # 511120610

  • Zoro # G005911018


product price: $0.35
/ea
Sold in multiples of 278 for $97.30

Key Features

Number of Rows
1
Application
Signal, Wire-to-Wire
Stackable
No
Glow-Wire Capable
No
Circuits (maximum)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511120610
Zoro #
G005911018
UPC #
-
Country of Origin
Japan

Details

Number of Rows
1
Application
Signal, Wire-to-Wire
Stackable
No
Glow-Wire Capable
No
Circuits (maximum)
6
Flammability
94V-0
Pitch - Mating Interface
2.50mm
Series
51112
Material - Resin
Polyester
UL
E29179
CSA
LR19980
Temperature Range - Operating
-40° to +105°C
Color - Resin
Natural
Gender
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.