Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings 2.54Mm Cgridiii Hdr 12P R/A Dr Shrd Tin

  • Mfr # 901303112

  • Zoro # G005915092


product price: $1.49
/ea
Sold in multiples of 65 for $96.85

Key Features

Max. Temp.
235°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90130
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901303112
Zoro #
G005915092
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.048 µm
PC Tail Length
2.90mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90130
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Color
Black
Material
Polyester
Flammability Rating
UL 94V-0
Number of Contacts
12
Number of Rows
2
Current Rating
3 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Max-Cycle
1
Durability (mating cycles max)
30
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-55° to +125°C
Keying to Mating Part
None
Stackable
No
Polarized to Mating Part
Yes
First Mate / Last Break
No
Max-Duration
3
Product Name
C-Grid III
Breakaway
No
Component Type
PCB Header
Orientation
Right Angle
Guide to Mating Part
No
Lock to Mating Part
Yes
PCB Locator
No
Max-Temp
235
Shrouded
Closed Ends
Material - Metal
Brass
Material - Plating Mating
Tin
UL
E29179
Polarized to PCB
No
Material - Plating Termination
Tin
Plating min - Mating
3.048µm
Circuits (Loaded)
12
CSA
LR19980
Material - Resin
Polyester
Pitch - Mating Interface
2.54mm
Flammability
94V-0
PCB Retention
None
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.