Zoro Homepage

Headers & Wire Housings 2.54Mm Cgridiii Hdr 18P V Dr Shrd Tin

  • Mfr # 901301118

  • Zoro # G105915008


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Max. Temp.
235°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90130
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901301118
Zoro #
G105915008
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.048 µm
PC Tail Length
2.90mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90130
Standards
CSA Certified; UL E29179
Material
Polyester
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Black
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
18
Number of Rows
2
Current Rating
3 A
Flammability Rating
UL 94V-0
Material - Metal
Brass
Max-Temp
235
PCB Locator
No
Keying to Mating Part
None
Polarized to PCB
No
Stackable
No
Plating min - Mating
3.048µm
CSA
LR19980
Circuits (Loaded)
18
PCB Retention
None
Lock to Mating Part
Yes
First Mate / Last Break
No
Product Name
C-Grid III
Guide to Mating Part
No
Breakaway
No
Durability (mating cycles max)
30
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Glow-Wire Capable
No
Shrouded
Closed Ends
Temperature Range - Operating
-55° to +125°C
Pitch - Mating Interface
2.54mm
Flammability
94V-0
UL
E29179
Max-Duration
3
Material - Resin
Polyester
Component Type
PCB Header
Current - Maximum per Contact
3.0A
Polarized to Mating Part
Yes
Max-Cycle
1
Orientation
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.