
Headers & Wire Housings 2Mm Mgrid Vhdr .76Au D Vhdr .76Aulf 24Ckt
Mfr # 877582417
Zoro # G805915124
product price: $1.69
/eaSold in multiples of 50 for $84.50
Key Features
Max. Voltage
125V
Max. Temp.
250°C
Standards
UL E29179
Material
Nylon
Features
Breakaway; Surface Mount Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
877582417
Zoro #
G805915124
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
125V
Max. Temp.
250°C
Standards
UL E29179
Material
Nylon
Features
Breakaway; Surface Mount Compatible
Color
Black
Terminal Type
Through Hole
Hole Center to Center
2 mm
Number of Rows
2
Number of Contacts
24
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.