Zoro Homepage

Headers & Wire Housings 4.20Mm (.165) Pitch Mini-Fit Bmi Surface Mount Compatible Header, Dual Row,

  • Mfr # 440680269

  • Zoro # G405916712


product price: $6.19
/ea
Sold in multiples of 15 for $92.85

Key Features

Color
Black
Number of Rows
2
Max. Voltage
600V
Hole Center to Center
4.2 mm
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440680269
Zoro #
G405916712
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Color
Black
Number of Rows
2
Max. Voltage
600V
Hole Center to Center
4.2 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Max. Temp.
240°C
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
10
Current Rating
13 A
Contact Finish
Tin Plated

Description

Headers & Wire Housings 4.20Mm (.165) Pitch Mini-Fit Bmi Surface Mount Compatible Header, Dual Row, Vertical, 10 Circuits, 6.35Mm (.250) Pcb Thickness, With Snap-In Metal Pins, Pa Polyamide Nylon 4/6, Ul 94V-0, With Tin (Sn) Over Nickel (Ni) Plating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.