Zoro Homepage

Headers & Wire Housings 4.2Mm 2R Vert 6P Hdr Au W/Snap-In Peg Lck

  • Mfr # 39299064

  • Zoro # G305914122


product price: $2.99
/ea
Sold in multiples of 40 for $119.60

Key Features

Max. Temp.
240°C
Max. Voltage
600V
Application
Power, Wire-to-Board
Series
5566
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39299064
Zoro #
G305914122
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.50mm

Details

Max. Temp.
240°C
Max. Voltage
600V
Application
Power, Wire-to-Board
Series
5566
Standards
CSA Certified; UL E29179
Color
Natural
Terminal Type
Through Hole
Material
Nylon
Hole Center to Center
4.2 mm
Flammability Rating
UL 94V-2
Terminal Finish
Matte Tin Plated
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
9 A
Number of Contacts
6
UL
E29179
Material - Resin
Nylon
Shrouded
Fully
PCB Retention
Yes
Circuits (Loaded)
6
Material - Plating Mating
Gold
Flammability
94V-2
Current - Maximum per Contact
9.0A
Plating min - Mating
0.762µm
Component Type
PCB Header
Max-Cycle
1
Material - Plating Termination
Matte Tin
Max-Duration
5
Material - Metal
Brass
CSA
LR19980
First Mate / Last Break
No
Stackable
No
Temperature Range - Operating
-40° to +105°C
Orientation
Vertical
Glow-Wire Capable
No
Lock to Mating Part
Yes
Polarized to PCB
Yes
Pitch - Mating Interface
4.20mm
Product Name
Mini-Fit Jr.
Max-Temp
240
PCB Locator
Yes
Guide to Mating Part
No
Durability (mating cycles max)
30
Keying to Mating Part
None
Polarized to Mating Part
Yes
Breakaway
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.