Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings 5Ckt Fm Idc Assy Wire Size 24

  • Mfr # 14563054

  • Zoro # G605909972


product price: $1.25
/ea
Sold in multiples of 69 for $86.25

Key Features

Color
Black
Number of Rows
1
Series
70400
Max. Voltage
250V
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14563054
Zoro #
G605909972
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
0.381 µm
Wire Size (AWG)
24
Wire Insulation Diameter
1.35mm max.

Details

Color
Black
Number of Rows
1
Series
70400
Max. Voltage
250V
Max. Temp.
105°C
Wire Type
Discrete
Standards
CSA Certified; UL E29179
Terminal Type
IDT or Pierce
Wire Range
24 AWG
Hole Center to Center
2.54 mm
Material
Polyester Alloy
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
5
Product Name
SL
Durability (mating cycles max)
50
Circuits (Loaded)
5
Stackable
Yes
Plating min - Mating
0.381µm
Polarized to Mating Part
Yes
Gender
Female
UL
E29179
Lock to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
2.54mm
CSA
LR19980
Material - Plating Mating
Gold
Flammability
94V-0
Glow-Wire Capable
No
PCB Retention
None
Component Type
Housing
Material - Plating Termination
Tin
Material - Resin
Polyester Alloy
Material - Metal
Phosphor Bronze
Entry Angle
Vertical
Current - Maximum per Contact
3.0A
Wire/Cable Type
Discrete Wire, Ribbon Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.