Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings C-Grid Drsw Th Hdr. Drsw Th Hdr. 10Ckt

  • Mfr # 879141016

  • Zoro # G405914947


product price: $0.60
/ea
Sold in multiples of 200 for $120.00

Key Features

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal, Wire-to-Board
Series
87914
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879141016
Zoro #
G405914947
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
2.54 µm
PC Tail Length
2.79mm
Mated Height
5.84mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal, Wire-to-Board
Series
87914
Standards
UL E29179
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Black
Features
Breakaway; Surface Mount Compatible
Material
High Temperature Thermoplastic
Number of Rows
2
Flammability Rating
UL 94V-0
Current Rating
3 A
Number of Contacts
10
Terminal Finish
Nickel Plated
Contact Finish
Tin Plated
Temperature Range - Operating
-55° to +105°C
Polarized to Mating Part
No
Material - Metal
Copper Alloy
UL
E29179
Max-Duration
12
Breakaway
Yes
Keying to Mating Part
None
Glow-Wire Capable
No
Max-Cycle
1
Component Type
PCB Header
Material - Plating Mating
Tin
Guide to Mating Part
No
Polarized to PCB
No
Flammability
94V-0
Orientation
Vertical
PCB Retention
None
Material - Plating Termination
Nickel
Product Name
C-Grid
First Mate / Last Break
No
Pitch - Mating Interface
2.54mm
Stackable
No
Plating min - Mating
2.540µm
Circuits (Loaded)
10
Shrouded
No
Lock to Mating Part
None
Material - Resin
High Temperature Thermoplastic
PCB Locator
No
Current - Maximum per Contact
3.0A
Max-Temp
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.