Zoro Homepage

Headers & Wire Housings C-Grid Shrd Hdr Sr V Hdr Sr Vt Au-E 15Ckt

  • Mfr # 901361215

  • Zoro # G405914992


product price: $1.89
/ea
Sold in multiples of 41 for $77.49

Key Features

Max. Temp.
125°C
Max. Voltage
350V AC/DC
Application
Signal, Wire-to-Board
Series
90136
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901361215
Zoro #
G405914992
UPC #
-
Country of Origin
Slovenia

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.