Zoro Homepage

Headers & Wire Housings Cgrid Sl Idt Opt A 15 Sau 8Ckt

  • Mfr # 14562085

  • Zoro # G905910197


product price: $1.89
/ea
Sold in multiples of 43 for $81.27

Key Features

Color
Black
Number of Rows
1
Series
70400
Max. Voltage
250V
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14562085
Zoro #
G905910197
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
0.381 µm
Wire Size (AWG)
28
Wire Insulation Diameter
1.35mm max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.