Zoro Homepage

Headers & Wire Housings Cp 4.5 Plug Hsg 6Ckt Natural

  • Mfr # 2069972611

  • Zoro # G605790198


product price: $0.20
/ea
Sold in multiples of 500 for $100.00

Key Features

Color
Natural
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Connector Type
Plug
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2069972611
Zoro #
G605790198
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Natural
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Connector Type
Plug
Number of Rows
2
Hole Center to Center
4.5 mm
Number of Contacts
6
Max. Temp.
120°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.