Zoro Homepage

Headers & Wire Housings Cp-4.5 Recp 4.5Mm Dr 4Ckt Polz Poslck Blu

  • Mfr # 2069962401

  • Zoro # G605790440


product price: $0.20
/ea
Sold in multiples of 500 for $100.00

Key Features

Color
Blue
Insulation Material
Nylon
Application
Power, Wire-to-Wire
Series
206996
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2069962401
Zoro #
G605790440
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Blue
Insulation Material
Nylon
Application
Power, Wire-to-Wire
Series
206996
Maximum Operating Temperature
120 Degrees C
Connector Type
Receptacle
Material
Nylon
Max. Temp.
105°C
Number of Rows
2
Number of Contacts
4
Hole Center to Center
4.5 mm
Temperature Range - Operating
-40° to +120°C
Material - Resin
Nylon
Pitch - Mating Interface
4.50mm
Lock to Mating Part
Yes
Keying to Mating Part
Yes
Product Name
CP-4.5
Circuits (maximum)
4
Glow-Wire Capable
Yes
Polarized to Mating Part
Yes
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.