Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Cp-4.5 Recp 4.5Mm Dr 6Ckt Polz Poslck Nat

  • Mfr # 2069962611

  • Zoro # G805790332


product price: $0.19
/ea
Sold in multiples of 500 for $95.00

Key Features

Color
Natural
Maximum Operating Temperature
105 Degrees C
Material
Nylon
Connector Type
Receptacle
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2069962611
Zoro #
G805790332
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Natural
Maximum Operating Temperature
105 Degrees C
Material
Nylon
Connector Type
Receptacle
Number of Rows
2
Max. Temp.
105°C
Hole Center to Center
4.5 mm
Number of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.